Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Air Vents And Eliminators

Air Vents And Eliminators

Air Vent Eliminators Allow For Heating System Maximum Efficiency.

Air Vent Eliminators are constructed with a bronze body and stainless steel concentrator for long lasting durability. Conventional automatic air vents installed in Hydronic heating systems can leak and cause inefficient system operation. To effectively eliminate air from system without bleeding, air bubbles need venting. Honeywell SuperVent purges air through no clog vent assembly controlling dirt and debris to minimize air vent fouling. 360° adjustable collar ring provides installation flexibility. Concentrator eliminates gurgling noise. Threaded connections allow tight fit. Connection types are Female and Sweat . Color is Bronze . Available sizes are 9 in. L x 6.5 in. W x 4.5 in. H, 9.5 in. L x 4.75 in. W x 2.88 in. H and 10.25 in. L x 7.25 in. W x 4.5 in. H


TYPE
  • TYPE
COMPARE DIMENSIONS
TYPE L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.242.115.30:62