American Louver Eggcrate Returns

American Louver Eggcrate Returns

American Louver Eggcrate Returns Are Used For HVAC Venting In Ceilings Or Sidewalls.

American Louver Eggcrate Returns are made of 1 inch thick aluminum for long lasting durability and dependability. Eggcrate design allows for maximum airflow with 92% free area. Unit allows retrofitting in place of any similar size return grille. Sight-Guard™ Grille offers eggcrate pattern angled at 45° to prevent see through from three directions. Available in several sizes to meet HVAC duct requirements. Lengths are 11-3/4 in and 23-3/4 in.. Widths are 11-3/4 in. and 23-3/4 in.. Color finish is White. Duct sizes vary per model. Package quantities are 1, 2 and 4. 1 Year Limited Warranty.


COMPARE DIMENSIONS DUCT PKG
L" W" T" SIZE" QTY IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.147.40.153:60