Nordfab Quick Fit Adjustable Nipples With O-Ring

Nordfab Quick Fit Adjustable Nipples With O-Ring

Nordfab Quick Fit Adjustable Nipples With O-Ring Steel Are Used In A Variety Of HVAC/R And Fan Commercial Applications.

Nordfab Quick Fit Adjustable Nipples With O-Ring Steel are made of galvanized and stainless steel to provide long lasting durability.QF Adjustable Nipples With O-Ring provide variable length adjustment of QF System. Black O-ring included standard. Duct sizes range from 4" - 16". Gauges are 20 and 22. Easy to install. Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
GAUGE
  • GAUGE
CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
DUCT SIZE" GAUGE TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.74.153:66