Nordfab Quick Fit Floor Sweeps

Nordfab Quick Fit Floor Sweeps

Nordfab Quick Fit Floor Sweeps Provide Quick And Effective Floor Cleaning For A Variety Of Commercial HVAC/Fan And Ductwork Applications.

Nordfab Quick Fit Floor Sweeps are made of galvanized or stainless steel sheet metal to provide long lasting durability. Sturdy closing door provides high performance. Duct sizes are 4", 5", 6" and 7". Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
COMPARE MANUFACTURERS
DUCT SIZE" GAUGE TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:46