Nordfab Quick Fit Machine Adapters

Nordfab Quick Fit Machine Adapters

Nordfab Quick Fit Machine Adapters Are Used In A Variety Of Commercial HVAC/R And Fan, Ductwork And Venting Applications.

Nordfab Quick Fit Machine Adapters are made of galvanized or stainless steel to provide long lasting durability. QF Machine Adapters are NOFIT. If expanded, specify desired ID or OD of non QF end. Must be within maximum opened dimension (.3"). Duct sizes range from 4" - 16". Gauges are 20 and 22. Made in the USA.


DUCT SIZE"
  • DUCT SIZE"
GAUGE
  • GAUGE
CONSTRUCTION
  • CONSTRUCTION
COMPARE MANUFACTURERS
DUCT SIZE" GAUGE TYPE CONSTRUCTION PART# IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.236.238:60