Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-Definite Purpose


(8,900 Items)
Sub Category
Agricultural Motors (476)
Remove
Leeson Shaft Mounted Fan, Variable Torque, 1-Phase, PSC, TEAO, Rigid & Resilient Base
Remove
Narrow Your Results By:
Our Price
Under $150.00 (2)
$150.00 - $200.00 (12)
$200.00 - $250.00 (6)
Over $250.00 (2)





Leeson Shaft Mounted Fan, Variable Torque, 1-Phase, PSC, TEAO, Rigid & Resilient Base
Leeson Shaft Mounted Fan, Variable Torque, 1-Phase, PSC, TEAO, Rigid & Resilient Base These fan and blower duty motors are designed for dependable, energy saving performance in applications where the fan is mounted on the shaft of the motor. The permanent split capacitor design does not require a centrifugal switch, resulting in higher reliability than on other types of single phase motors. This design is also more energy efficient and less expensive to operate. These motors may be operated at listed speed or two speed operation may be achieved by using the proper auxiliary switch. Overload protected with an automatic reset protector. Grounding provisions. Totally enclosed, dust tight design. Lubricated with quiet running high temperature lubricant. Corrosion resistant finish for tough applications. Because of the inherently low starting torques of this design, these motors are not suitable for belt driven fan applications. They must be mounted within the air stream of the driven fan.

Leeson Shaft Mounted Fan, Variable Torque, 1-Phase, PSC, TEAO, Rigid & Resilient Base
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
PRICE EACH
HP BASE FRAME VOLTAGE AMPS RPM LEESON CATALOG NO. IMAGE MODEL QTY 1-5 6+
1/4Resilient48115 / 2302.8/1.41075100805.00
WBB217405$178.95$170.95
1/4Resilient48115 / 2302.8/1.41075100824.00
WBB217461$147.95$140.95
1/4Rigid-extended Studs48115 / 208-2303/1.4-1.51750101252.00
WBB217549$167.95$160.95
1/4Resilient48115 / 2302.8/1.41625100803.00
WBB217636$135.95$128.95
1/4Rigid48115 / 2302.8/1.41625100699.00
WBB217518$168.95$161.95
1/3Resilient48115 / 2303.2/1.61625100767.00
WBB217575$168.95$161.95
1/3Special56115 / 2303.4/1.71625111202.00
WBB217705$218.95$208.95
1/3Rigid48115 / 208-2303.8/1.91750101253.00
WBB217550$173.95$165.95
1/3Resilient56115 / 2303.6/1.81075100806.00
WBB217460$201.95$192.95
1/3Resilient48115 / 2303.2/1.61625100804.00
WBB217637$155.95$147.95
1/3Resilient48115 / 2303.6/1.81075100825.00
WBB217487$163.95$156.95
1/3Rigid48115 / 208-2303.6/1.9-1.81140100604.00
WBB217517$197.95$188.95
1/3Rigid48115 / 2303.2/1.61625100700.00
WBB217528$173.95$165.95
1/3Special56H115 / 2303.4/1.71625111348.00
WBB217712$252.95$241.95
1/2Resilient56H115 / 2305.0/2.51625111323.00
WBB217711$182.95$174.95
1/2Rigid-extended Studs48115 / 2305.0/2.51625100701.00
WBB217574$188.95$180.95
1/2Resilient48115 / 2305.6/2.81075101645.00
WBB217473$218.95$208.95
1/2Resilient56H115 / 2306/31075111321.00
WBB217706$236.95$225.95
1/2Resilient56115 / 2304.4/2.21625100768.00
WBB217587$185.95$176.95
3/4Resilient56H115 / 2307/3.51625111266.00
WBB217577$227.95$217.95
3/4Resilient56H115 / 2307/3.51625111324.00
WBB217411$235.95$224.95
1Resilient56H115 / 2308.8/4.41625111267.00
WBB217578$266.95$254.95
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
(70)