Excel Residential Media Air Purifiers

Excel Residential Media Air Purifiers

Compact Media Air Purifiers Are Used For Rooms Up To 15’ x 15’.

Excel air purifier removes 97% of airborne particles as small as .01 microns. Excel air purifier cleans indoor air throughout homes and offices using less than 75 watts of energy. Operates at 70-110 CFM with only 42-47dB sound level. Measures 17”L x 13”W x 8”H overall. 120 or 230V. Choose between Wood Grain, Black or White. Excel Z Purifier includes a replaceable media filter that removes 98% of particles as small as 5 microns.


COMPARE
BRAND VOLTS WATTS COLOR FILTER IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.94.15:68