Browse Bulbs (4,989 Items)
Halogen Bi-Pin SSTV & AV
Narrow Your Results By:
Halogen Bi-Pin SSTV And AV Bulbs Come In A Variety Of Shapes For A Variety Of Lighting Applications. Halogen Bi-Pin SSTV And AV Bulbs are available with several different bases for increased versatility. Bulbs are designed for long life, with life hours ranging from 15 to 300. Wattage ranges from 100 to 2000. Kelvin ratings and package quantities vary.
Halogen Bi-Pin SSTV & AV
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
AVG.
MANUFACTURERS
SHAPE
BASE
WATTS
LIFE HOURS
KELVIN
LAMP NUMBER
PART NUMBER
PKG. QTY
IMAGE
MODEL
QTY
PRICE
T4 G6.35 100 150 3000 JCD120V-100W/A 1000892 20
WBB261842 $10.50
G4 G6.35 150 100 3075 JCD120V-150WB 1000893 10
WBB261843 $11.50
T4 G6.35 150 200 3075 ESY, JCD100V-150WB 1000371 20
WBB261835 $14.00
G3.5 G5.3 200 200 3200 GCB, JCD30V-200WC1 1000648 20
WBB261838 $14.00
G6.25 GY9.5 250 15 3400 DYG, JCD30V-250WS 1000245 10
WBB261617 $13.75
G7 G5.3 250 150 3050 EYH/FKT, JCD120V-250WB 1000453 10
WBB261833 $11.50
G6 G6.35 300 75 3200 JCD120V-300W, 64514 1001762 10
WBB261415 $6.00
G7 GY9.5 300 100 3200 JCD120V-300WC 1000896 10
WBB261845 $12.25
G7 G5.3 300 100 3200 JCD120V-300WCP 1000899 10
WBB261847 $14.75
G8 GY9.5 300 75 3150 JCD230V-300WC 1000912 10
WBB261413 $15.50
T5 G6.35 300 300 3100 DRA, JCD120V-300W 1000216 10
WBB261615 $11.75
T3.5 G5.3 360 75 3300 EYB, JCD82V-360W 1000442 10
WBB261831 $6.00
T3.5 G5.3 360 75 3300 EYB-5, JCD86V-360WS 1000443 10
WBB261832 $6.20
G7 GY9.5 420 75 3200 EKB, JCD120V-420WC 1000304 10
WBB261816 $13.50
G7 GY9.5 500 100 3200 JCD120V-500WC 1000903 10
WBB261849 $15.50
G7 G5.3 500 50 3200 FBG/FBD, JCD120V-500WCP 1000476 10
WBB261836 $15.75
G8 GY9.5 500 50 3200 JCD240V-500WC 1000914 10
WBB261414 $17.25
T6 GY9.5 500 200 3100 FTK, JCD120V-500WCT 1000629 10
WBB261837 $14.25
G7 G5.3 600 75 3200 DYH, JCD120V-600WCP 1000246 10
WBB261618 $12.75
G7 GY9.5 600 75 3200 DYS/DYV/BHC, JCD120V-600WC 1000251 10
WBB261629 $5.60
G7 GY9.5 600 75 3200 DYS-5, JCD125V-600WC 1000252 10
WBB261815 $5.90
G6 GY9.5 650 25 3400 EKD, JCD120V-650WS 1000305 10
WBB261817 $15.50
G7 G6.35 650 150 3200 JCD100V-650WL 1000890 10
WBB261840 $15.50
G7 G5.3 650 25 3400 DVY, JCD120V-650WSP 1000225 10
WBB261616 $12.25
G75 GY9.5 650 50 3200 DYR/220V, JCD220V-650WC1 1000249 10
WBB261621 $14.75
G75 GY9.5 650 50 3200 DYR/240V, JCD240V-650WC2 1000250 10
WBB261622 $14.75
G8 GY9.5 800 75 3200 JCD120V-800WC 1000909 10
WBB261412 $18.50
T7 G17T-7 1200 20 3350 BRN, JCS120V-1200W 1000072 10
WBB261613 $32.95
T7 G17T-7 1200 20 3350 BTG, JCS120V-1200W 1000082 10
WBB261614 $32.95
Only one model can be customized at a time. Please change your selection or add these items directly to the cart.