Meitav-tec Building Automation Control

Meitav-tec Building Automation Control

Meitav-tec Building Automation Controls Are Used For Regulating Air Temperature In Large Buildings.

Meitav-tec Building Automation Controls provide reliable, automated regulation for a wide variety of applications. The HVAC Controller With BACnet Building Automation Interface is designed for AC Modbus Building Management System applications and has a modular, user-friendly design for easy use and operation. Modularity allows one main controller to direct and customize different AC applications. Various air conditioning applications are built-in and field-selectable. Offers cost efficient capabilities, such as an occupancy sensor, cooling stages, and an algorithm for maximum energy saving. Factory pre-programmed to save time on field programming. Features main controller, main input (24 VAC), heat/cool or heat pump, electric heat or oil/gas, 3 stages of heat and 2 stages of cool, adjustable fan speed, compressor delay options, 2 temperature sensor inputs and more. BTL and CE certified. The Input-Output Card For BACnet Communication For Building Automation Network is designed to control various devices using reliable software. Features 8 digital inputs and 8 digital outputs to control devices, such as air compressors, chillers, fresh air damper, lights, pumps and fans. Includes 3 temperature sensor inputs in order to view temperature in different locations, as well as 2 Analog Inputs and 2 Analog Outputs. Provides an easy connection to Din Rail and has MAC Address selection by DIP switches. Switch between auto and manual modes with ease. BTL certified.