Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Controls


(2,153 Items)
Sub Category
Heating Valves (223)
Remove
Cycle Pilot Gas Valve
Remove
Narrow Your Results By:
Our Price
Under $251.00 (2)
$274.00 - $275.00 (1)
Over $284.00 (1)





Cycle Pilot Gas Valve
Cycle Pilot Gas Valve White-Rodgers™ Cycle Pilot Gas Valves Are Designed For Use With Natural Gas.

White-Rodgers™ Cycle Pilot Gas Valves have a sturdy construction for long lasting durability and strength. The compact design allows for versatility in placement in both open and tight spaces. The pipe size is 3/4 in. by 3/4 in. and the flow direction is straight through. Includes a pressure tap and a reducer bushing kit. Choose from Fast Open or Step Open types. Select models are available with a Cable Connector for damper control. Dimensions vary.


Cycle Pilot Gas Valve
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS
PIPE SIZE" W" D" H" IMAGE MODEL QTY PRICE
3/4 x 3/4635-1/4
WBB800262$284.95
3/4 x 3/44-1/235-1/4
WBB800261$250.95
3/4 x 3/44-1/235-1/4
WBB800258$250.95
3/4 x 3/44-1/235-1/2
WBB800266$274.95
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
(84)