Dri-Eaz HVE 3000 Carpet Extractor with Automatic Pump Out, 12 Gallon - F479

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Dri-Eaz HVE 3000 Carpet Extractor with Automatic Pump Out, 12 Gallon - F479

Item #: WBB2199348

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,995.00

with FREE shipping today! (within the contiguous US)

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Dri-Eaz HVE 3000 Carpet Extractor, 12 Gallon - F479

Portable Flood Pumper and Inline Truckmount Booster. The HVE 3000 combines powerful productivity functions to make it one of the most versatile extractors available. Includes (1) 25 ft. section of 2 in. vacuum hose with cuffs.

Features
  • Easiest cleanout filter. Just pop the clamps on the clear plastic cover and lift out the basket for rinsing.
  • A high flow, high volume clog-resistant sump pump handles up to 1/2" solids.
  • Rugged construction. Rotomolded housing resists dings and scratches. Low center of gravity provides balanced transport; easy on stairs.
  • Bypass the truckmount waste tank for black water flood extraction to keep the tank clean.


Product Specifications

    • WIDTH INCHES22-1/2
    • DEPTH INCHES60
    • HEIGHT INCHES40.2
    • CAPACITY12 Gallon
    • COLOR FINISHBlue/ Gray
    • BRANDDri-Eaz®
    • CONSTRUCTIONRotomolded Plastic
    • DESCRIPTIONHVE 3000 Extractor
    • MANUFACTURERS PART NUMBERF479
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH25' (x2)
    • VOLTAGE115
    • WATER LIFT INCHES164
    • WEIGHT LBS132
    • CERTIFICATIONSETL Listed to CSA standards
    • AMPS12 + 13.5
    • HERTZ60
    • LIMITED WARRANTY YEARS 1
    • APPLICATIONFlood extraction, carpet drying, flood pumping

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed