Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Koblenz Backpack Vacuum Cleaner BP-1400

Rollover image to zoom in

Click image to enlarge

Koblenz Backpack Vacuum Cleaner BP-1400

Item #: WBM1748465

Sold By: COMMERCIALVACUUM

Ships in 3 - 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $499.00 Save up to 36%
Price: $318.88

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Koblenz Backpack Vacuum Cleaner BP-1400

This highly versatile backpack vacuum won't break the bank. It will do what more expensive highly advertised units will do. Comes complete to do hard surfaces and carpeting. Not like other brands which require you to buy additional pieces.

Product Specifications

    • COLOR FINISHGold
    • BRANDKoblenz
    • CFM120
    • CLEANING WIDTH12
    • CONSTRUCTIONABS
    • DESCRIPTIONBackpack Vacuum Cleaner
    • FILTRATIONMulti Layer
    • FOR USE WITHFloor & Carpet
    • HOSE LENGTH3 ft
    • MANUFACTURERS PART NUMBER00-1186-6
    • MOTOR AMPS11.5
    • PACKAGE QUANTITY1
    • POWER CORD LENGTH50
    • SPEED1
    • VOLTAGE110/120
    • WATTAGE1400
    • WEIGHT LBS11.7
    • DECIBELS71
    • CAPACITY QUARTS9
    • BAG CAPACITY9 quarts
    • AMPS11.5

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.249.135:21