Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Floor Care Machines & Vacuums


(3,192 Items)
Sub Category
Vacuums-Canister (52)
Remove
NaceCare™ Canister Vacuums
Remove
Narrow Your Results By:
Our Price
Under $316.00 (2)
$379.00 - $380.00 (1)
$389.00 - $390.00 (2)
$439.00 - $440.00 (1)
Over $479.00 (1)





NaceCare™ Canister Vacuums
NaceCare™ Canister Vacuums NaceCare™ Canister Vacuums Are Ideal For Commercial Cleaning Applications.

NaceCare™ Canister Vacuums are constructed of a polypropylene tank for long lasting durability. Powerful motor provides up to 110" water lift and 114 CFM of airflow for efficient soil recovery and longer carpet life. AUTOSAVE feature automatically starts the vacuum on low power reducing power consumption. Capable of 96% filtration at 0.3 microns. Easy to use cord wrap system stores the 33" power cord eliminating tangles. New plug cable system allows easy changing of power cord. Thermal overload for long term motor protection. Strong wheels provide mobility. Tank capacities are 2.5, 4 and 4.5. Colors are Green/Black and Red/Black. Available motor powers are 1.07 HP and 1.61 HP. 3-Year Limited Warranty on motor.


NaceCare™ Canister Vacuums
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
RECOVERY TANK CAP. CFM STAGES HP WATER LIFT" COLOR IMAGE MODEL QTY PRICE
2.511421.61110Red/Black
WBB607122$315.00
2.511421.61110Red/Black
WBB607126$389.00
2.58121.0760 / 90Green/Black
WBB607124$315.00
2.58121.0760 / 90Green/Black
WBB607125$389.00
411421.61110Red/Black
WBB607129$479.00
4.511421.61110Red/Black
WBB607128$439.00
4.511421.61110Red/Black
WBB607123$379.00
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
(54)