Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Electrolux Eureka Easy Clean® Hand Vacuum 71B

Rollover image to zoom in

Click image to enlarge

Electrolux Eureka Easy Clean® Hand Vacuum 71B

Item #: WBB1105623

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1 $55.03 ea.
2+ $52.67 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Electrolux Eureka Easy Clean® Hand Vacuum 71B

Bagless Hand Vacuum features a two-motor performance, brushroll motor to loosen the dirt from carpet/upholstery, and suction motor to carry the debris to the dirt cup. Exclusive Risor Visot pivots for cleaning vertical surfaces such as stair risers. 5-1/2" lb. vacuum also includes 20' power cord, onboard hose and crevice tools.

Product Specifications

    • WIDTH INCHES7
    • DEPTH INCHES15
    • HEIGHT INCHES8
    • COLOR FINISHYellow
    • BRANDEureka
    • CLEANING WIDTH6
    • CONSTRUCTIONPlastic
    • DESCRIPTIONEasy Clean Hand Vacuum
    • DIRT COLLECTIONDirt Cup
    • MANUFACTURERS PART NUMBEREUK71B
    • MOTOR AMPS5.5
    • POWER CORD LENGTH20
    • TYPEEasy Clean
    • WEIGHT LBS4.8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.211.226.90:26