Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Nobles Paper Vacuum Bag for Nobles Aspen 10 Backpack

Rollover image to zoom in

Click image to enlarge

Nobles Paper Vacuum Bag for Nobles Aspen 10 Backpack

Item #: WBB2219682

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $133.95
Product Information
Customer Review
Product Q&A
Accessories
Nobles Paper Vacuum Bag for Nobles Aspen 10 Backpack

Commercial Grade aftermarket filters designed for commercial cleaning professionals. Our vacuum bags and filters incorporate filter materials that meet or exceed OEM filter specifications and performance. These products are exceptionally tough and durable; built to handle demanding cleaning applications while improving indoor air quality and worker safety by capturing 99% of sub micron dust particles and allergens. Our vacuum bags & filters provide up to 40% more vacuum cleaner suction, up to 55% more dust loading area and up to 46% more wet/dry tear strength vs genuine OEM filter bags. Includes 10 packages per case. Sold in quantities of 100.

Product Specifications

    • BRANDNobles
    • CONSTRUCTION2 Ply Paper/Meltblown Micro Filter
    • DESCRIPTIONNobles Replacement Paper Vacuum Bag
    • FOR USE WITHNobles Aspen 10 Backpack
    • MANUFACTURERS PART NUMBERJAN-KAPV10-2(10)
    • OEM PART NUMBER9009380
    • PACKAGE QUANTITY100
    • PART TYPEOEM
    • TYPEPaper Vacuum Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!