Snapper® 2187520 21" HI VAC® Push Mower

Rollover image to zoom in

Click image to enlarge

Snapper® 2187520 21" HI VAC® Push Mower

Item #: WBB1966597

Sold By: globalindustrial.com

Usually ships in 9 to 12 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 520.00
Product Information
Customer Review
Product Q&A
Snapper® 21" HI VAC® Push Mower

HI VAC® Series Lawn MowersBest mower for bagging fans, the HI VAC® deck with its vacuum like suction efficiently cuts and bags your grass. HI VAC walk mowers give your yard an ultra clean finish. The Snapper 21" walk-behind lawn mower also features a rear wheel drive system with high 10" rear wheels for superior traction on hills and thick grass. The reliable Briggs & Stratton Professional Series™ OHV engine keeps you going with professional-grade features from ReadyStart™ technology to quieter operation and increased durability.

Features:
  • 2.5 Bushel Rear Door Grass Bag- Top disharge deck design helps fill bag fuller; easier to empty
  • User Friendly Operator Console- Foam handle grip, cup-holder & easy access throttle lever
  • 10-Inch High Rear Wheels- Glide more easily through tall, thick grass
More Efficient Bagging System:
  • Hi-Vac is the best choice if you like to bag your grass clippings
  • Works similar to a vacuum cleaner
  • Cuts and sucks up grass clippings for an ultra clean yard
190cc Briggs & Stratton 875 Pro Series ReadyStart™ Engine:
  • No need to choke or prime the engine - just start and go
  • Super Lo-Tone muffler reduces noise levels
21-Inch HI-VAC® 3-In-1 Steel Mowing Deck:
  • High-lift blade & rolled deck-edge design sweep your lawn clean
  • Generates large volumes of air to create vacuum-like suction
  • Easily converts from bagging to mulching to side discharge
  • 7-position height-of-cut adjustment

Product Specifications

    • BRANDSnapper®
    • HEIGHT INCHES40
    • WIDTH INCHES22
    • LENGTH INCHES60
    • WEIGHT LBS75
    • MANUFACTURERS PART NUMBER2187520
    • CUTTING HEIGHT1.25 - 4"
    • ENGINE SERIESBriggs & Stratton 875 Professional Series™
    • CUTTING WIDTH21"
    • ENGINE STARTRecoil
    • WARRANTY3 Years Residential/90 Days Commercial
    • WHEELPlastic w/ Ball Bearings
    • FUEL TANK CAPACITY0.3 gal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!