Hand Crank Work Platforms

Hand Crank Work Platforms

Hand Crank Work Platforms Offer Variable Height Work Positioning With A Simple Turn Of A Crank.

Hand Crank Work Platforms are constructed of a steel platform for long lasting durability. Adjustable platform height provides optimum ergonomic working height. Hand crank operation helps minimize stress on back and reduces fatigue for increased productivity. 36" W platform provides slip resistant tread plate surface for improved traction. Available with optional electric/hydraulic operation. Color finish is Blue. Sizes are 36" L x 36" W, 48" L x 36" W and 72" L x 36" W. Adjustable platform height is 3" to 19". Capacity is 500 lbs. Also available is a Posi-Crank Platform - Electric Hydraulic Option.


COMPARE DIMENSIONS
L" W" LOWERED H" RAISED H" CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.158.232:62