Emergi-Lite Lux Ray Lights

Emergi-Lite Lux Ray Lights

Outdoor Lights

Our lights combine the photometrical performance to a visually appealing design. An efficient reflector combined with two Xenon maps deliver an incredible center -to- center spacing. The die-cast aluminum housing is offered in a wide range of colors to complement any interior. They blend with the most sophisticated d├ęcor. Designed to meet the needs of architects and designers without sacrificing safety, these fixtures are available in an used wide range of colors to complement any interior. Fully gasketed housing makes these models used for outdoor environments. Meets or exceeds the requirements of UL 924, NFPA 101, Life Safety Code, N. E. C. and I.C.C. standards.


COMPARE MANUFACTURER'S DIMENSIONS PRICE EACH
PART NO. TYPE WATTS VOLTS W" D" H" IMAGE MODEL QTY 1-2


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.92.133.186:64