Lithonia Lighting® Flood & Area Lighting

Lithonia Lighting® Flood & Area Lighting

Lithonia Lighting® Flood And Area Lighting Provides Energy Efficient Fixtures For Commercial And Residential Entryways, Streets And General Purpose Applications

Flood and area lighting fixtures are constructed with heavy duty die-cast aluminum housing for long lasting durability and dependability. Lighting fixtures are designed for easy installation and maintenance. V-Series Fixtures are vapor-tight and allow utility wall, ceiling, or pendant-mounting. Junction box included. 3/4 threaded knockouts allow for side or top conduit entry. Meets CSA standards. TWR Series Fixtures feature castings that are sealed with a one-piece gasket to inhibit the entrance of external contaminants. Ballast is copper wound and 100% factory tested. UL Listed for wet locations. Available lamp types include CFL, Fluorescent, Halogen, High Pressure Sodium, Incandescent, Metal Halide, Quartz, and Reflector. Wattages range from 5 to 1500W. Dimensions and voltages vary per model.


LAMP TYPE
  • LAMP TYPE
VOLTS
  • VOLTS
WATTS
  • WATTS

Showing 15 of 37 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE MANUFACTURERS DIMENSIONS
PART # LAMP TYPE VOLTS WATTS L" D" H" IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 37 items Show All Items



SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.242.107:26