Buy Janitorial Supplies, Floor Care Machines, Garbage Cans, Mops, Mats, Carpets & More at Global Industrial at Low Everyday Prices.

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pressure Washers


(315 Items)
Sub Category
Pressure Washers-Electric (64)
Remove
Portable Electric Pressure Washers
Remove
Narrow Your Results By:
PSI
1600 PSI (1)
1800 PSI (1)
2000 PSI (1)


      Items
Krylon Industrial Reflect-A-Lite Reflective Spray Paint Glass Sphere Tint Base Krylon Industrial Reflect-A-Lite Reflective Spray Paint Glass Sphere Tint Base
Krylon Kamar Varnish Tint Base Krylon Kamar Varnish Tint Base



Portable Electric Pressure Washers
Portable Electric Pressure Washers Portable Electric Pressure Washers Provide High-Pressure Water To Clean And Remove Mold, Grime, Dust, Mud And Dirt From Surfaces And Objects.

Great for use on buildings, vehicles, and concrete road surfaces. Pressure washers feature an adjustable spray from fine to intense. Compact, upright design with 2 axle mounted wheels allows easy roll-away mobility. Pistol style grip with trigger spray wand dispenses up to 1.6 GPM for efficient pressure washing. Powered using an air cooled industrial motor. Unit features a built-in holster for spray wand storage when not in use. Includes 19’L pressure hose, soap dispenser, brass hose connector and 35’L GFCI-protected power cord. 1,800 PSI Washer has a built-in cord wrap on handle. 2,000 PSI Pressure Washer features a built-in hose reel. 1 Year Limited Warranty.

These items can be found on Page 218 of the INDUSTRIAL CATALOG APRIL-JULY 2012

Portable Electric Pressure Washers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
PSI GPM HP AMPS VOLTAGE IMAGE MODEL QTY PRICE
1600 PSI1.6 GPM1/3 HP12 AMPS120 VOLTS
WB249582$99.95
1800 PSI1.6 GPM1/2 HP13 AMPS120 VOLTS
WB249581$127.95
2000 PSI1.6 GPM1 HP13 AMPS120 VOLTS
WB249583$149.95

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)