Jaguar Plastics™ Industrial Drum Liners

Jaguar Plastics™ Industrial Drum Liners

Jaguar Plastics™ Industrial Drum Liners Are Used For High-Volume Trash Disposal In A Variety Of Industrial Environments.

Jaguar Plastics™ Industrial Drum Liners are made of high-quality blended resins for superior strength, puncture resistance and long lasting durability. Star seal bottom prevents leakage and adds strength. Colors are Black and Clear. Thicknesses are 1.80 ml, 2.50 ml or 2.70 ml. Capacities are 55 to 60 gallons and 60 gallons. Sizes are 38" W x 63" H and 38" W x 65" H. Package quantities are 50 and 75. 3 Year Limited Warranty.


* FREE Shipping on these items

COMPARE
W" H" GAL. CAP THICKNESS COLOR PKG. QTY IMAGE MODEL QTY PRICE