Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stout® Odor Guardian Bag 5 Gallon 2.00 Mil, Blue 500 Bags/Box - STOGD1612B20

Stout® Odor Guardian Bag 5 Gallon 2.00 Mil, Blue 500 Bags/Box - STOGD1612B20

Item #: WBB1872916

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $105.00 Save up to 32%
Qty Price
1-3 $74.95 ea.
4+ $70.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Stout® Odor Guardian Bag 5 Gallon 2.00 Mil, Blue 500 Bags/Box - STOGD1612B20

Keep unpleasant odors under control with convenient Odor Guardian bags. This bag provides bacterial control for more hygienic waste disposal. Bags reduce cross contamination as found in the disposal of adult and infant diapers. Sturdy, low density can liners are puncture and tear resistant. Bags reduce sanitation costs. Opaque coloring conceals contents. Perfect for health centers, nursing homes, day care centers, and schools.

Product Specifications

    • WIDTH INCHES 16
    • HEIGHT INCHES 12
    • CAPACITY GALLONS 5
    • COLOR FINISH Blue
    • CONSTRUCTION LLDPE
    • THICKNESS 2.00 Mil
    • PACKAGE QUANTITY 500
    • TYPE Extra Heavy Duty
    • BRAND Stout
    • MANUFACTURERS PART NUMBER STOGD1612B20
    • DESCRIPTIONStout Odor Guardian Bag

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!