WP-17 Air Cooled Tig Torch Bodies, WELDCRAFT WP-17

WP-17 Air Cooled Tig Torch Bodies, WELDCRAFT WP-17

Item #: WBB301373

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $65.68 Save up to 25%
Price: $ 48.95
Product Information
Customer Review
Product Q&A
TORCH BODY AIR COOLED150A 70 DEG
  • Available with rigid or flexible neck
  • Without fingertip gas control valve
  • Heavy duty two-piece power cable and ribbed handle are standard
  • Parts are interchangeable with WP-18, WP-26, and WP-26V models
  • Includes: Torch Body, Cup Gasket

Product Specifications

    • LENGTH7-3/4 in
    • BRANDWeldcraft™
    • TYPETorch Body
    • WEIGHT0.19 lb
    • HANDLE DIAMETER7/8 in
    • COOLING METHODAir
    • ANGLE70°
    • AMPS150A AC/DC [Max]
    • PROCESSTIG - GTAW
    • HEAD TYPEAngled

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Wrong information

Your review: It says the two piece power cable is standard that makes you believe it comes with it. It doesn't. It gives you a picture that shows the whole body. It only comes with the head and gaskets. I am highly disappointed they should make it more clear with what they are truthfully selling. *** Global Comment: This product includes the body and cup gasket. ***

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed