Actual product may differ from image shown

Marathon Motors Sump Pump Motor, H642, 1/3HP, 115V, 1800RPM, 1PH, 48K FR, OPEN

Rollover image to zoom in

Click image to enlarge

Marathon Motors Sump Pump Motor, H642, 1/3HP, 115V, 1800RPM, 1PH, 48K FR, OPEN

Item #: WBB869049

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $130.95
Product Information
Product Q&A
Marathon Motors Sump Pump Motor, H642, 1/3HP, 115V, 1800RPM, 1PH, 48K FR, OPEN

Marathon's pump line of motors includes single or three phase jet pump motors, square flange motors, close-coupled pump motors, and P-Base vertical solid shaft pump motors. The motors are stocked in totally enclosed fan cooled, open drip proof, and many explosion Proof Motors.

Documents are in PDF format

Product Specifications

    • HORSEPOWER0.33
    • ENCLOSUREOpen
    • FRAME48K
    • BRANDMarathon Motors
    • MOTOR RPM 60Hz1800
    • RPM1800
    • PHASE1
    • VOLTAGE115
    • DUTYContinuous
    • SERVICE FACTOR1
    • THERMAL PROTECTIONAutomatic
    • AMBIENT TEMP C40
    • ROTATIONCounterclockwise
    • OPPOSITE END BEARING.500
    • WEIGHT12
    • ULY
    • CSAY
    • MANUFACTURERS PART NUMBERH642
    • BEARING-DRIVE-END.500
    • STARTING TYPESwitch and Mech
    • ORIENTATIONVertical Shaft Down
    • FL EFFICIENCY0
    • DRIVE END BEARING SIZE.500
    • 60 HERTZ RPMS1800
    • KVA-CODEM
    • FL AMPS5.7
    • INSULATION CLASSB
    • is_motorYes
    • MODEL NUMBER5KH39CN5504X
    • OPPOSITE END BEARING SIZE.500
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.