Colson® Medium Duty Casters

Colson® Medium Duty Casters

Colson® Medium Duty Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

Colson® Medium Duty Casters are made of high quality materials for long lasting durability and dependability. Single ball raceway kingpinless design protects unit from shock loading during heavy operation. Non-marking tread provides surface protection for low maintenance. Bearing design enhances caster operation for easy mobility. Includes standard top plate for application versatility and lock brake for unit stability. Zinc plated finish provides corrosion and chemical resistance. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 600 to 1000 lbs.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BEARING TYPE
  • BEARING TYPE
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION OVERALL H" CAP. LBS. BEARING TYPE BRAKE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

107.20.115.174:60