Darnell-Rose Light Duty Stainless Steel Casters

Darnell-Rose Light Duty Stainless Steel Casters

Darnell-Rose Light Duty Stainless Steel Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

Darnell-Rose Light Duty Stainless Steel Casters are made of high quality materials for long lasting durability and corrosion resistance. Four sided double ball raceway protects central king pin from shock loading during heavy operation. Heat treated moving parts extend caster life under rugged conditions. Raceway dust cap protects unit from dust, moisture, debris and other contaminants. Thread guard prevents unwanted material access from wheel bearings for increased caster life. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 110 to 400 lbs. Bearing types are Ball, Delrin, Plain and Roller. Dimensions vary per model.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BEARING TYPE
  • BEARING TYPE
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION OVERALL H" CAP. LBS. BEARING TYPE BRAKE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.188.64:66