Darnell-Rose Medium Duty Stainless Steel Casters

Darnell-Rose Medium Duty Stainless Steel Casters

Darnell-Rose Medium Duty Stainless Steel Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

Darnell-Rose Medium Duty Stainless Steel Casters are made of high quality materials for long lasting durability and corrosion resistance. Units provide convenient mobility and maneuverability for heavy load transport applications. Caster types include Rigid Plate and Swivel Plate. Weight capacities range from 800 to 1000 lbs. Bearing types are Ball, Delrin, Plain and Roller. Dimensions vary per model.


CASTER TYPE
  • CASTER TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BEARING TYPE
  • BEARING TYPE
COMPARE WHEEL
CASTER TYPE DIA." W" CONSTRUCTION OVERALL H" CAP. LBS. BEARING TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.174.48:27