Darnell-Rose Threaded Stem Casters

Darnell-Rose Threaded Stem Casters

Darnell-Rose Threaded Stem Casters provide Ergonomic Mobility for various Applications including Industrial, Commercial, Medical and more.

Darnell-Rose Threaded Stem Casters are made of high quality materials for long lasting durability and corrosion resistance. Units include locking feature for unit stability and accidental movement prevention. Various mounting attachments provide application versatility. Thread guard prevents unwanted material access from wheel bearings for increased caster life. Caster types are Swivel Grip Ring Stem and Swivel Threaded Stem. Weight capacities range from 75 to 300 lbs. Bearing type is Ball, Delrin and Plain. Dimensions vary per model.


DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
BEARING TYPE
  • BEARING TYPE
BRAKE TYPE
  • BRAKE TYPE
COMPARE WHEEL STEM
CASTER TYPE DIA." W" CONSTRUCTION OVERALL H" H" W" CAP. LBS. BEARING TYPE BRAKE TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.217.43:27