RWM 45 Series Medium Duty Casters

RWM 45 Series Medium Duty Casters

RWM 45 Series Medium Duty Casters are for use with Dollies, Shop Carts, Scrap Bins, Floor Trucks and more.

RWM 45 Series Medium Duty Casters are solidly made for long lasting durability and dependability. Economical casters are used for bakery, meat processing and many other industries for a wide range of uses. Various Rigid Plate or Swivel Plate types available for particular need or application. Wheel construction varieties include Cast Iron, Phenolic, Polyolefin, Rubber on Iron, Solid Elastomer, Thermoplastic, Thermoplastic Rubber, Urethane on Iron and Urethane on Polypropylene. Come in 4, 5, 6 and 8 inch wheel diameters and 350 to 1200 lb. load capacities.


TYPE
  • TYPE
DIA."
  • DIA."
CONSTRUCTION
  • CONSTRUCTION
CAP. LBS.
  • CAP. LBS.
COMPARE WHEEL CASTER
TYPE DIA." W" CONSTRUCTION OVERALL H" PLATE SIZE BOLT SPACING BEARING TYPE CAP. LBS. COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.224.121.67:60