Elite Sales Aircraft Cables

Elite Sales Aircraft Cables

Aircraft Cables are used for Aircraft Mechanical Operations, Arresting Systems, Zip Lines and other High Tensile Strength Applications.

Aircraft Cables are made from high tensile strength Galvanized Steel or Vinyl Coated Galvanized Steel for long lasting durability and dependability. Meet Federal Specification RR-W-410D in accordance with MIL-W-83420D dimensional and strength requirements. 500 ft. length, 7x7 or 7x19 type cables are available in 1/16, 3/32, 1/8, 3/16, 1/4 and 5/16 inch diameters.


TYPE
  • TYPE
DIAMETER
  • DIAMETER
STRENGH LBS.
  • STRENGH LBS.
COMPARE DIMENSIONS AVERAGE BREAKING
TYPE LENGTH DIAMETER STRENGH LBS. IMAGE MODEL QTY PRICE PER REEL