Ashland Ball Transfer Conveyor Drop-In Insert Plates

Ashland Ball Transfer Conveyor Drop-In Insert Plates

Ashland Ball Transfer Conveyor Drop-In Insert Plates Are Used With Existing Conveyors For Ball Transfer Applications.

Ashland Ball Transfer Conveyor Drop-In Insert Plates are made of galvanized steel channel to provide long lasting durability. Drop-in insert plate design allows for the removal of rollers and ball assembly insert plates to be "dropped-in" and bolted. Ball capacity is 75 lbs.Ball widths are 10, 16, 22 and 36 ". Ball center is 2 or 3 inches.


W"
  • W"
BALL CENTER"
  • BALL CENTER"
COMPARE DIMENSIONS
L" W" H" BALL CENTER" CAP. LBS. IMAGE MODEL QTY PRICE