VinylGuard® Heat Shrink-to-Fit Conveyor Roller Covers

VinylGuard® Heat Shrink-to-Fit Conveyor Roller Covers

VinylGuard® Heat Shrink-to-Fit Conveyor Roller Covers are used for applications including Assembly, Manufacturing, Distribution, and more.

VinylGuard® Heat Shrink-to-Fit Conveyor Roller Covers are made of PVC for long lasting durability and corrosion resistance. Heavy duty design provides surface protection, reduces resonance, and minimizes vibration from metal rollers. Units install securely over rollers for operational stability. Installs easily with no required tools. Roller diameters are 1-3/8", 1.9" to 2", 2", and 2-1/2". Colors are Black, Orange, and White. RoHs and USFDA (21CFR) certified. Dimensions vary per model.


ROLLER DIA."
  • ROLLER DIA."
CERTIFICATION
  • CERTIFICATION
COLOR
  • COLOR
COMPARE COVER DIMENSIONS COVER
ROLLER DIA." L" W" H" CERTIFICATION COLOR IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.196.2.131:21