Buy Material Handling Equipment, Carts, Platform Trucks, Pallet Jacks, Lifts, Dollies, Ladders and More at Global Industrial at Everyday Low Prices!

Log In   |   Your Account   | Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Dock & Truck Equipment


(2,282 Items)
Sub Category
Dock-Levelers & Lifts (49)
Remove
Truck Actuated Dock Levelers
Remove


      Items
Wesco Pallet Jack Chock, Pallet & Skid Truck Stop Wesco Pallet Jack Chock, Pallet & Skid Truck Stop
Steel Grate Wheel Chock 11" L x 9" W x 5" H Steel Grate Wheel Chock 11" L x 9" W x 5" H
Serrated Steel Base Rubber Wheel Chock 9-1/2" L x 8" W x 6" H Serrated Steel Base Rubber Wheel Chock 9-1/2" L x 8" W x 6" H



Truck Actuated Dock Levelers
Truck Actuated Dock Levelers Truck Actuated Dock Levelers Offer A Fully Automatic Loading Ramp To Eliminate The Need For A Dock Attendant.

Fully automatic dock levelers are simple to operate: Truck backs into twin actuating arms (bumpers) pushing the carriage back and moving the deck up. When the carriage bumpers contact the dock, the deck floats down to rest on the trailer. The deck returns to the level supported position automatically when the trailer or truck pulls out.

Automatic dock levelers are made with a 55,000 psi high-strength treadplate steel deck for strength. Toe guards on each side help prevent injuries. Unit includes two molded 5”W x 6”D x 16”H bumpers. A 12”L lip extends 6-1/2” into truck. Dock levelers feature a service range of 14” above and 8” below the dock and include a lift by-pass to prevent damage to obstructions and doors.

Truck Actuated Dock Levelers
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
TYPE L' W' CAP. LBS. IMAGE MODEL QTY PRICE
Dockleveler with Legs for Front Of Dock Placement6620,000
WBB184009$3,840.00
Dockleveler with Legs for Front Of Dock Placement8620,000
WBB184010$4,530.00
Dockleveler with Legs for Front Of Dock Placement10620,000
WBB184008$5,723.00
Recessed Dockleveler for Standard 28"D Pit6620,000
WBB184021$3,341.00
Recessed Dockleveler for Standard 28"D Pit8'-6"620,000
WBB184047$4,468.00
Recessed Dockleveler for Standard 28"D Pit8620,000
WBB184046$3,975.00
Recessed Dockleveler for Standard 28"D Pit10620,000
WBB184020$5,037.00
Recessed Dockleveler with Legs for Full 48"D Pit6620,000
WBB184048$3,543.00
Recessed Dockleveler with Legs for Full 48"D Pit8620,000
WBB184059$4,329.00
Recessed Dockleveler with Legs for Full 48"D Pit8'-6"620,000
WBB184060$4,708.00

Add Items To Cart



Chat with a Salesperson
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
Solution Graphics
Copyright © 2012 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(62)