Hand Crank Trailer Stabilizer Jack Stands

Hand Crank Trailer Stabilizer Jack Stands

Trailer Stands feature a Hand Operated Crank for Easy Positioning.

Eliminate ratcheting to raise and lower Trailer Stabilizers! A simple ergonomically designed hand crank lifts and lowers the 30"L x 6"W landing surface of these Stands. Folding crank handle stores out of the way when not in use. High-strength steel construction with a safety yellow powder coat finish. Trailer Stabilizing Jacks help meet OSHA 1910.178(k) (3) safety requirements to help prevent dangerous Trailer tip due to collapsed landing gear. Rolls easily into position with 16" diameter Air-filled Pneumatic or Semi-Pneumatic Rubber wheels.


In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE CAP. LBS. LIFT HEIGHT"
WHEEL TYPE STATIC LIFTING MIN. MAX. BRAND IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.71.184:26