Superwinch Power Winches

Superwinch Power Winches

Superwinch Power Winches are used for applications including Construction, Industrial, Commercial, and more.

Superwinch Power Winches are made of steel for long lasting durability and dependability. Winches allow ergonomic towing for heavy duty applications. Ergonomic design requires dual motion for gear unload and prevents accidental freespool. Fully sealed motors reduce rain, snow, and debris damage. Mounting plates not included. Styles include Synthetic Rope and Wire Rope. Pulling capacity ranges from 1000 to 13,500 lbs. Fairlead types are Hawse, Roller, and Roller-Hawse. Voltages are 115V AC and 12V DC. HP ranges from 0.6 to 6.


SERIES
  • SERIES
STYLE
  • STYLE
PULLING CAP. LBS.
  • PULLING CAP. LBS.
FAIRLEAD TYPE
  • FAIRLEAD TYPE
VOLTAGE
  • VOLTAGE
COMPARE
SERIES STYLE PULLING CAP. LBS. WIRE ROPE SIZE FAIRLEAD TYPE BRAKE TYPE VOLTAGE MOTOR TYPE GEAR RATIO IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.89.148:27