Roller Dollies Safely Move Loads up to 39,600 Lbs!
Transport dollies are used for moving and positioning heavy, bulky loads over smooth or uneven surfaces. Robust design ensures excellent load stability and rigidity. Heavy-duty welded steel frame is designed with enclosed rollers to prevent bending of axles. The patented nylon roller material will not mark epoxy, painted or concrete industrial floors, or even sensitive tiled or wood floors. Low-profile loading height allows for maximum versatility. Anti-slip pads on contact points provide high load friction for safe transporting. Durable powder coat finish resists corrosion and scratching.
Swivel Plate with Steering Handle units provide controlled turning and straight-line movement. Ergonomic T-style steer handle offers easy maneuverability. 13,200 lb. capacity and greater models have a 2" I.D. tow eye to allow towing up to 1.9 mph.
Rigid Plates with Adjustable-Width Connector models are ideal for straight-line movement. The two contact points are connected by an adjustable bar that keeps them parallel.
Swivel Plates with Steer Handle and Adjustable Width Frame kits can fit a variety of loads. Ergonomic T-style handle offers easy maneuverability. 26,400 lb. capacity model has a 2" I.D. tow eye to allow towing up to 1.9 mph.
Note: When combining multiple Roller Dollies on a single load, the Total Load Capacity is the combined Capacity of each device.
Machinery Transport Roller Dollies Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.