R&M Beam Clamps

R&M Beam Clamps

R&M Beam Clamps Are Used For Use With Hook Mounted Hoists Or Lever Pullers.

R&M Beam Clamps are made of heavy duty steel construction for long lasting durability and dependability. Provide temporary or permanent mounting point for hook mounted hoists or lever pullers. Versatile jaws are designed to mount on a wide range of tapered or flat beams and minimize stress. Built-in suspension bar allows for low headroom. Easily installed and hand adjustable. 2000, 4000, 6000 and 10,000 lb. capacity clamps are available for various flange width and head room ranges.


COMPARE DIMENSIONS
CAP. LBS. TYPE FLANGE W" HEAD ROOM" L" W" H" IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.25.146:26