M & W Wheeled Pallet Lifters

M & W Wheeled Pallet Lifters

M & W Wheeled Pallet Lifters Ensure Secure Lifting And Transport.

M & W Wheeled Pallet Lifters are constructed of heavy duty steel for long lasting durability and dependability. Wheeled Dual Bale Pallet Lifters contain small frame beam clamp for efficient vertical lifting of girders and structural beams. Compact size installs easily with minimum headroom and adjusts to fit various girder widths. Available in 2000 or 4000 lb. load capacities. Wheeled Multiple Adjustment Bale Lifter converts cranes or hoists into aerial forklifts and uses rear guide for operator safety. 4000 lb. load capacity. Lifters are equipped with RFID tracking chips, manufactured to exceed all ASME B30.20 regulations and proof loaded per OSHA requirements.


COMPARE FORK DIMENSIONS USABLE
TYPE OPENING" L" CAP. LBS. L" W" H" OPENING HT. MAST HT. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.139.56:60