Werner® Telescoping Extension Multiladder - Telescoping Ladder - Folding Ladder

Werner® Telescoping Extension Multiladder - Telescoping Ladder - Folding Ladder

These versatile Werner telescoping ladders provide an indispensable tool for painters, contractors, handymen, landscapers, decorators and homeowners. Werner extension ladders quickly and easily convert from a stepladder to an extension ladder to a scaffold (Scaffold Planks sold separately) to offer various configurations for any application. These folding ladders can also configure for use in stairwells.

Extension ladders offer easy height adjustment using spring-loaded J-locks. Angle position also adjusts using soft-touch push knobs. Ladder uprights are generously flared at ends for stability under load. Rungs are double riveted for durability and curved rails are easy to grip while climbing. These telescoping ladders are made using aluminum with professional grade hinges. These aluminum extension ladders have a total load capacity of 300 lbs. ANSI and OSHA compliant. Type 1A duty rated. Choose from 4 sizes.


COMPARE
EXTENSION HT ' STEP HT ' SCAFFOLD HT ' IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.91.16.95:27