Industrial Access Stairway Ladders

Industrial Access Stairway Ladders

Industrial Access Stairway Ladders Provide Code Compliance And Safe Access To Mezzaines, Platforms, Roofs And Other Elevated Areas.

Industrial Access Stairway Ladders are made of solid steel for long lasting durability and dependability. 45-degree climbing angle allows forward stairway descent. Stairs are 24" wide and have a slip resistant surface. Hardware is provided to mount the ladder both at the top and bottom. Ships fully assembled. Gray color finish. 450 lb. capacity. Available in 8', 8-2/3', 9-1/2', 10-2/7', 11', 11-7/8' and 12-2/3' height.


COMPARE
HEIGHT' STEP QTY. H" TO TOP STEP STEP W" STEP TYPE HANDRAIL CAPACITY LBS IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.28.114:44