Werner Fiberglass Leansafe Ladders

Werner Fiberglass Leansafe Ladders

Werner Fiberglass Leansafe Ladders Allow Adjustable Height Accessibility for Applications Including Construction, Maintenance, DIY, and more.

Werner fiberglass leansafe ladders are made of fiberglass for durability and safety. Ladders are designed to securely lean against wall surfaces, corners, poles, and more. Units feature a rear to front rail connection point allowing ergonomic user access to work area. Single latch design is centrally located for convenient operation and remains engaged when required. Curved, non-marring rubber foot pads maximize surface area for added stability and surface protection. EDGE360 brace protects ladder base. Step quantities are 4, 6, 8, 10, and 12. Weight capacity is 300 lbs. Color finish is Orange/Yellow. OSHA and ANSI certified. Dimensions vary per model.


COMPARE BASE DIMENSIONS
H' D" W" H" TO TOP STEP QTY. STEPS CAP. LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.81.178.153:24