Vestil Portable Aluminum Load Lifter PALL-200 200 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Portable Aluminum Load Lifter PALL-200 200 Lb. Capacity

Item #: WB985640

Sold By: globalindustrial.com

Ships same day. Only 26 left, order soon Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 729.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PORTABLE ALUMINUM LOAD LIFTER

Folds Down for Storage, and Easily Fits in Many Full-Size Car Trunks!

This lightweight, portable load lifter is ideal for the traveling salesperson, as well service and installation crews. Aluminum construction is corrosion resistant and the lifter weighs only 68 lbs.! Hand-operated cable winch lifts and lowers loads from 0"H to 61"H. The front of the 17"W x 14"D aluminum platform is beveled to help with loading cargo from the floor. Aluminum load lifter can be tipped back and maneuvered on two wheels like a hand truck, and easily fits through standard doorways. Folds to a compact 45"L x 35"W x 12"H. Assembles easily.

Product Specifications

    • CAPACITY LBS200
    • ASSEMBLYUnassembled
    • BRANDVestil
    • CONSTRUCTIONAluminum
    • LOAD CENTER INCHES7
    • LOWERED HEIGHT INCHES0
    • MANUFACTURERS PART NUMBERPALL-200
    • OPERATIONHand Operated Winch
    • PLATFORM DIMENSIONS17"L x 14"W
    • RAISED HEIGHT INCHES61
    • STRADDLE LEG WIDTH INCHES17-1/2
    • WEIGHT LBS68
    • WHEEL TYPE(2) 8" Hard Rubber Rigid & (2) 2" Nylon Swivel
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

ITS Networks & Infrastructure Project Coordinator

Your review: Have company check them before shipment!

Pros: Very nice items. Qty. 3

Cons: Received two of them damage!

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

Do you have one that can lift to 8 or 9 ft?

Question Asked By: Horace , May 22, 2017

+ View 1 Answer

Answer This Question

Sort by: 

1 Result