Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Electric Motors-HVAC


(3,202 Items)
Sub Category
5" Diameter 48 Frame (400)
Remove
5-5/8 Inch Diameter Masterfit™ Outdoor Condenser Fan Motors
Remove
Narrow Your Results By:
Our Price
Under $67.00 (1)
$69.00 - $70.00 (1)
$88.00 - $89.00 (1)
$94.00 - $95.00 (1)
$102.00 - $103.00 (1)
Over $111.00 (1)





5-5/8 Inch Diameter Masterfit™ Outdoor Condenser Fan Motors
5-5/8 Inch Diameter Masterfit™ Outdoor Condenser Fan Motors Outdoor Condenser Fan Motors Are Designed For Use With 370V Capacitors.

Condenser fan motors offer different capacitor and speed combinations. Energy efficient permanent split capacitor (PSC) motor is totally enclosed and features automatic overload protection for safety and long life. Continuous duty, air over motor offers single phase operation. Class B insulation offers an ambient temperature of 60°C. Ball bearing motor offer reversible rotation. 48 Frame. Includes extended thru-bolts and rheem mounting holes for installation. 60 Hz. 36”L lead. 208-230V.


5-5/8 Inch Diameter Masterfit™ Outdoor Condenser Fan Motors
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
MANUFACTURERS PRICE EACH
BRAND PART NUMBER H.P. VOLTS RPM AMPS SHAFT" LENGTH LESS SHAFT" LEAD LENGTH" CAPACITOR IMAGE MODEL QTY 1 - 5 6 +
A.O. SmithFE60011/3 - 1/4 - 1/5 - 1/6208 - 2308251.91/2 x 5.005.2436POC10/POC7.5
WBB186022$94.95$89.95
A.O. SmithFE60001/3 - 1/4 - 1/5 - 1/6208 - 23010752.81/2 x 6.004-7/836POC7.5/POC5
WBB186021$69.95$66.95
A.O. SmithFSE60001/3-1/4-1/5-1/6208-23010752.8-2.0-1.7-1.51/2 x 6.0------
WBB244534$66.95$63.95
A.O. SmithFE60021/2 - 1/3 - 1/4 - 1/5208 - 23010753.91/2 x 5.005.2436POC12.5/POC10
WBB186023$88.95$84.95
A.O. SmithFE60031/2-1/3-1/4-1/5208-2308252.4-1.7-1.4-1.11/2 x 6.0------
WBB244492$111.95$106.95
A.O. SmithFE60043/4-1/2-1/3-1/4208-23010755.3-3.0-1.9-1.01/2 x 6.0------
WBB244493$102.95$97.95
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
(68)