Vestil Pallet Truck Lifting Hoist Attachment PJ-LIFT 500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

Vestil Pallet Truck Lifting Hoist Attachment PJ-LIFT 500 Lb. Capacity

Item #: WB985458

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $499.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Vestil PALLET TRUCK LIFTING HOIST ATTACHMENT

Versatile Crane Expands the Use of your Existing Pallet Jack

The lifting hoist attachment utilizes your existing pallet truck to offer an affordable and practical alternative for lifting and lowering loads to and from elevated work areas. The attachment can be easily installed onto a standard pallet truck with 27"W x 48"L forks. When installed, the pallet truck can still be used with most pallets and skids. Clutch-free hand crank winch features 80" of heavy-duty cable (88" with hook and shackle) for easy lifting and lowering. Maximum lift height is 66", measured from the top of the fork tubes to the hook in its maximum raised position. Overall boom length is 23"; usable length is 20". Fork pockets are 8"W x 2-7/8"H, overall fork width is 27-¾" and usable inside fork width is 11-¾". All-welded steel construction with a durable blue enamel finish.

Product Specifications

    • LENGTH INCHES30
    • WIDTH INCHES30
    • HEIGHT INCHES77
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BOOM LENGTH INCHES23 (Usable = 20)
    • BRANDVestil
    • CONSTRUCTIONSteel
    • FORK POCKET INCHES8 x 2-7/8
    • MANUFACTURERS PART NUMBERPJ-LIFT
    • TYPEPallet Truck Lifting Hoist Crane
    • WEIGHT LBS180
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

great lift

Your review: this lift works great and is well built. Easy to install on the pallet truck.

Pros: good price sturdy easy to install I like that you can still use the pallet jack by itself even with the hoist installed on it.

Cons: cable seems to come off the top pulley too easily. would be nice if the top horizontal boom could be moved out of the way when looking to just use the pallet truck (not the hoist) to move a large / tall crate. Otherwise I have to remove the hoist off the jack.

Is this review helpful?

pallet truck lifting hoist

Your review: I am very pleased with this hoist. It works better then I had exspected. I would recomend it to a friend.

Is this review helpful?

Pallet Truck Lifting Hoist Attachment

Your review: Perfect for my application. The only nit on this product, the cable will have a tendency to twist off of the pulleys, and must stop to re-track the cable. Good product, otherwise.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!