Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Pallet Trucks & Jacks


(230 Items)
Sub Category
Pallet Trucks-Scale (11)
Remove
Intercomp® PW800™ Pallet Scale Trucks
Remove
Narrow Your Results By:
Type
Charger for Intercomp PW800 Pallet Scale Trucks (1)
Pallet Scale Truck (2)
Our Price
Under $310.00 (1)
$2,619.00 - $2,620.00 (1)
Over $2,879.00 (1)





Intercomp® PW800™ Pallet Scale Trucks
Intercomp® PW800™ Pallet Scale Trucks Combines Two Warehouse Functions for Maximum Efficiency.

The Intercomp® PW800™ is a Pallet Jack and Scale combination that allows you to weigh the cargo in transit. There is no need to move the load to a platform scale, as this multi-purpose mobile weighing truck allowing you to quickly verify incoming and outgoing freight. Truck displays up to 5000 lb. capacity in 1 lb. increments, and the load cells that are integrated within the forks are certified by the U.S. National Institute of Standards and Technologies to provide +/- 0.1% accuracy. Large, easy to read 0.8"H LED character display with a membrane keypad provides functions for gross, net, tare, and total. All electronics are shock mounted and contained in a rugged enclosure. Operates on (9) D-cell batteries (not included); battery life in continuous use is 75 hours using dry cell alkali or 25 hours using NiCad (nickel cadmium). Scale includes variable automatic shut-off and low battery shutoff. Truck features an easy to operate 3-function hand control (raise/neutral/lower) and a low profile (2.9") lowered fork height. 1 Year Limited Warranty.

Optional Battery Charger Kit includes a 120V/220V transformer, (9) D-cell NiCad rechargeable batteries, circuit and harness.

Intercomp® PW800™ Pallet Scale Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
FORK DIMENSIONS HEIGHT"
W" L" CAP. LBS. LOWERED RAISED IMAGE MODEL QTY PRICE
274850002.97-1/2
WB987062$2,619.00
214850002.97-1/2
WB987063$2,879.00

Add Items To Cart

 May We Suggest
120V/220V Charger for Intercomp PW800 Pallet Scale Trucks      
120V/220V Charger for Intercomp PW800 Pallet Scale Trucks      
Optional Battery Charger Kit includes a 120V/220V transformer, (9) D-cell NiCad rechargeable batteries, circuit and harness.      
Qty: 
Add to Cart
     




Give Us Your Feedback On This Page
* Help us continuously improve by reporting any errors or omissions on this page including:
 Incorrect or confusing information
 Misspellings or bad grammar
 Page not loading correctly or generating an error
 I did not find what I was looking for
 Other
Please provide an example of any missing or incorrect information.
* Comments:
* Email Address:

* Verification: (Type the characters you see below)
If you need immediate assistance, please call 1.888.978.7759.


Need Assistance? Call Us
1.888.978.7759

global industrial live chat
Get The HOTTEST News and Deals
QUICK ORDER



Material Handling

Storage & Shelving

Workbench & Shop Desks

Packaging & Supplies

Furniture & Office

Foodservice & Appliances

Janitorial & Maintenance

Tools & Instruments

Fasteners & Hardware

Motors & Power Transmission

HVAC/R & Fans

Electrical & Bulbs

Plumbing Supplies

Safety & Medical


Bookmark To: Add to Favorites Add to del.icio.us Add to Digg Add to StumbleUpon Add to Facebook Add to Google
Global Industrial Canada
Solution Graphics Google Plus Google Plus
Copyright © 2013 by Global Equipment Company Inc. All Rights Reserved.
Shop With Confidence - 30 Day Satisfaction Guarantee
(80)