Magliner® 6-Wheel Merchandise Platform Truck 1500 Lb. Cap. MT1TA

Rollover image to zoom in

Click image to enlarge

Magliner® 6-Wheel Merchandise Platform Truck 1500 Lb. Cap. MT1TA

Item #: WB251791

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 559.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Magliner® SIX-WHEEL FOLDABLE MERCHANDISE TRUCK

Unique Platform Truck Folds Flat Quickly and Easily for Convenient Storage in the Trunk of your Car.

Aluminum hand truck helps increase productivity by offering quick and easy folding. Dual sections provide flexibility, as the truck can be used with or without extension depending upon the size of the load. Six-wheel design allows portable package truck to turn on its own radius and maneuvers easily through store aisles. Platform deck features non-slip grating to keep loads in place during transport. Moves smoothly with two 8”" balloon cushion wheels and four 5"” swivel rubber casters (two with brakes to prevent truck from moving on inclines.) Shipped assembled.

Product Specifications

    • LENGTH INCHESTotal 61-3/4; Main Unit 30-7/8 + Extension 30-7/8
    • WIDTH INCHES28-1/4
    • HEIGHT INCHES39
    • CAPACITY LBS1500 (750 per section)
    • ASSEMBLYAssembled
    • BRANDMagliner®
    • CONSTRUCTIONAluminum
    • DECK HEIGHT INCHES10
    • MANUFACTURERS PART NUMBERMT1TA
    • WEIGHT LBSMain Unit 33; Extension 17
    • WHEEL TYPE(2) 8" Balloon & (4) 5" Rubber, 2 with Brakes
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed