Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Narrow Aisle, High End (59)
Remove
Raymond Products Tall End Narrow Platform Trucks
Remove
Narrow Your Results By:
Our Price
Under $255.00 (1)
Over $270.00 (1)





Raymond Products Tall End Narrow Platform Trucks
Raymond Products Tall End Narrow Platform Trucks Raymond Products Tall End Narrow Platform Trucks.

Raymond Products Tall End Narrow Platform Trucks are ideal for warehouses, schools, grocery stores and more. The platform trucks are made with a powder-coated 14-gauge steel base and 12-gauge reinforced ribs for long lasting durability and strength. Platform trucks are available with two swivel and two rigid Phenolic wheels or four swivel Phenolic wheels with a 5" diameter for excellent maneuverability. The trucks have uprights that are 59 1/2" tall, a 9" deck height, and a maximum capacity of 1,500 lbs. They are finished in Gray.


Raymond Products Tall End Narrow Platform Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
DIMENSIONS WHEEL
L" W" H" CAP. LBS. DIA." TYPE STYLE IMAGE MODEL QTY PRICE
5416-1/459-1/215005Phenolic(2) Swivel & (2) Rigid Wheels
WBB384358 $254.95
5416-1/459-1/215005Phenolic(4) Swivel Wheels
WBB384356 $270.95
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
(84)