Buy Industrial Supplies, Storage Equipment, Packaging, Furniture, Pallet Trucks, Computer Cabinets, Wire Shelving, Chairs, Hand Trucks and Stock Carts!

Log In   |  Shopping Cart
0 Items - ($0.00)

Return to Main Menu
Browse

Platform Trucks


(1,754 Items)
Sub Category
Wagons, 5th Wheel Trailers & Wheelbarrows (397)
Remove
Light-Duty Steel Wagon Trucks
Remove
Narrow Your Results By:
Brand
Jamco (6)
Little Giant (2)
Our Price
Under $202.00 (1)
$239.00 - $240.00 (1)
$270.00 - $271.00 (2)
$302.00 - $303.00 (2)
$368.00 - $369.00 (1)
Over $411.00 (1)





Light-Duty Steel Wagon Trucks
Light-Duty Steel Wagon Trucks Little Giant® Steel Deck Wagon Trucks Are Ideal For Light-Duty Construction, Landscaping And Warehousing Applications.

Little Giant® Steel Deck Wagon Trucks are made of solid steel construction with durable powder coat finish for long lasting strength and dependability. Mesh Deck Wagon Trucks have a 13 gauge expanded metal deck that allows dirt to be easily washed through the deck. Deck is supported by an all-welded 12 gauge steel frame and twin 1-1/2 inch tube under brace supports. 1-/12 inch perimeter lip deck edges help retain cargo. Solid Deck Wagon Trucks are constructed of 12 gauge steel for industrial material handling applications, and have 1-1/2 or 6 inch height Perimeter Lip deck edges to help retain cargo during transit. Fifth wheel steering on both types offers short-radius turns and easy maneuverability under heavy loads. Cushioned 10 x 3-1/2 inch pneumatic wheels are mounted on 3/4 inch solid axles. Rubber gripped 1-1/4 inch tubular steel T-bar handle is suitable for 1 or 2 person operation. 24 inch width, 14 inch deck height, 1200 lb. load capacity units are available in 36 and 48 inch lengths. Green powder coated finish, 13 inch deck height, 1200 lb. capacity Nursery Wagon with choice of Solid Rubber or Pneumatic wheels also available. 1 Year Limited Warranty.


Light-Duty Steel Wagon Trucks
Click on a model number to view additional specifications, photo galleries and accessories.
Click on an underlined title to change sort order.
Add Items To Cart
Clear Filters
DECK DIMENSIONS WHEEL
WAGON TYPE L" W" H" CAP. LBS. DIA." TYPE BRAND IMAGE MODEL QTY PRICE
Mesh Deck with 1-1/2" Lip362414150010PneumaticJamco
WB251887$270.95
Mesh Deck with 1-1/2" Lip482414150010PneumaticJamco
WB251888$302.95
Perforated Deck with 1-1/2" Lip362439120010Solid RubberLittle Giant®
WBB899679$201.95
Perforated Deck with 1-1/2" Lip362439120010PneumaticLittle Giant®
WBB899702$239.95
Solid Deck with 1-1/2" Lip362414150010PneumaticJamco
WB251889$270.95
Solid Deck with 1-1/2" Lip482414150010PneumaticJamco
WB251890$302.95
Solid Deck with 6" Lip362414150010PneumaticJamco
WB251891$368.95
Solid Deck with 6" Lip482414150010PneumaticJamco
WB251892$411.95
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
(74)