Mobile Maintenance & Work Center Carts

Mobile Maintenance & Work Center Carts

Durable All-Welded Steel Platform Trucks

Choose from three or four wire sides. Four sided truck includes drop gate for easier access to contents. Wire panels provide visibility and increased air flow. 23"H panels are constructed of 2-1/2"square, 1/4" diameter wire mesh. Mar-resistant powder coated finish. Rolls on two rigid and 2 swivel casters. Polyurethane and black mold-on swivel casters include total lock breaks. Made in USA. In stock. The rugged plastic structures of these utility carts have steel locking doors and a side steel pegboard at both ends for secure storage. Cable management opening allows these utility carts to be used as a mobile charging station for recharging tools and radios. This maintenance cart has a pegboard end panel that prevents heat build-up from electronics, and casters allow utility cart to be parked near wall outlets. When charging is complete, simply unplug and go. The all steel enclosure on this service cart secures valuables with a 2 point locking mechanism that captures and locks both doors (Includes two keys). Perforated end panels serve as a pegboard with handy organizing hooks (sold separately). All include molded-in push handle and 2 swivel, 2 fixed non-marking casters. Assembles easily. Choose Tray Shelf utility cart with 3" deep leak proof top or flat shelf style that can be used as a mobile workbench. Choose optional pneumatic wheels for a cushioned ride.


TOP SHELF STYLE
  • TOP SHELF STYLE
DIA."
  • DIA."
TYPE
  • TYPE
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE DIMENSIONS WHEEL 3 OUTLET POWER STRIP 30 PC. PEG HOOK SET
TOP SHELF STYLE L" W" H" DIA." TYPE CAP. LBS. IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.198.19.184:62