Qorpak 235339 Disposable Polystyrene Beakers, 50mL, Translucent, Case of 500

Rollover image to zoom in

Click image to enlarge

Qorpak 235339 Disposable Polystyrene Beakers, 50mL, Translucent, Case of 500

Item #: WBB2232472

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $115.50 Save up to 7%
Price: $ 106.95
Product Information
Customer Review
Product Q&A
Accessories
Qorpak 235339 Disposable Polystyrene Beakers, 50mL, Translucent, Case of 500

Disposable Polystyrene Beakers feature four-way pour spouts. Polystyrene is lightweight and offers great visual clarity. These economical and disposable beakers are available in a variety of sizes and can withstand indirect heat to 200°F. Polystyrene beakers are not recommended for autoclaving. These disposable beakers offer excellent chemical resistance to diluted or weak acids, aqueous solutions, alcohols and bases. The 5, 10, 20 & 50 ml sizes are excellent for use with atomic absorption, flame photometers and blood cell counters. Dimensions: 2.375" Top OD x 1.375" Bottom OD x 2" Height. Capacity / Volume: 50ml.

Product Specifications

    • BRANDQorpak®
    • MANUFACTURER PART NUMBER235339
    • DESCRIPTIONDisposable Polystyrene Beaker
    • COLORTranslucent
    • MATERIALPolystyrene
    • CAPACITY50ml
    • TYPEPolystyrene Beakers
    • PACKAGE QUANTITY500

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!